Shop MYTEE PRODUCTS
Create Account
42inx82in Small Cargo Net for Pickup Truck w/Cam Buckle & E-Track Fittings
- Mfr # CN4282ETK-C
- Zoro # G925022269
product price:Â
$
103.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN4282ETK-C
- Zoro #
- G925022269
- UPC #
- 840223621107
- Country of Origin
- China
Description
Get this 42in x 82in Heavy-Duty Cargo Net with E-Track Fittings & Cam Buckle from us to secure loads and equipment in an enclosed trailer or van. This heavy-duty cargo net is an essential accessory for truckers, van operators, and fleet owners who need to secure loads inside enclosed trailers. This cargo net ensures safety, load stability, and equipment protection during transit. Here are the other required details of this product: Size & Compatibility: This cargo net measures 42in wide by 82in tall with a fitting-to-fitting length of 110in. The webbing has 8in x 8in square openings, allowing it to secure different load shapes and sizes. It is equipped with 6 E-Track fittings and 3 cam buckles, and is compatible with any standard horizontal or vertical E-Track rail system, making it versatile for enclosed trailers, box trucks, and van trailers. Webbing Material: The cargo net is made from heavy-duty polyester webbing, which provides a 10,000 lbs breaking strength and a 1,467 lbs working load limit. The polyester webbing is protected from UV rays, abrasion, and low-stretch, making it ideal for long-term heavy-duty use. Application: This cargo net is designed to secure medium to heavy loads inside trailers. By attaching to E-Track rails, the net creates a strong barrier that avoids cargo from shifting during sudden stops, turns, or bumpy roads. The cam buckles allow easy tension adjustment, so operators can quickly secure or release cargo. It's suitable for boxes, crates, appliances, equipment, and other freight that needs to be held firmly in place. How to Use It? Position the cargo inside your enclosed trailer or van. Hook the 6 E-Track fittings of the net into the trailer's E-Track rails (3 on each side). Drape the cargo net over the load so that the 8in x 8in webbing holes distribute pressure evenly. Tighten the 3 cam buckles by pulling the straps to remove slack and secure the cargo snugly. Double-check that the net is properly tensioned before transport. To unload, simply release the cam buckles and unhook the fittings from the E-Track system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.