Chain & Binder Kit 1/2 in-5/8 inFolding Handle Ratchet & 1/2 inx20 ft Binder Chain

  • Mfr # CBRSFH12x4-CH1220x4-KIT

  • Zoro # G822785724


product price:  $746.74
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBRSFH12x4-CH1220x4-KIT
Zoro #
G822785724
UPC #
199145047701
Country of Origin
China

Description

Kit Includes: (4 Pcs.) 1/2 in - 5/8 in Folding Handle Ratchet Chain Binder - Hi-Viz Safety Green, 18,100 lbs WLL Compatible Chain Size: 1/2 in - 5/8 in Compatible Chain Grade: G70 or G80 Material: Steel Finish: Powder-Coated Color: Green OSHA Safety Green Take Up: 6 in Folded Handle Length: 9-1/2 in Overall Handle Length: 13-7/8 in Working Load Limit: 18,100 lbs Breaking Strength: 72,400 lbs Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Requirements (4 Pcs.) 1/2 in x 20 ft Grade 70 Binder Chain Grade 70 transport chain with grab hooks on each end. Size: 1/2 in x 20 ft Working Load Limit: 11,300 lbs. Breaking Strength: 45,200 lbs These chains are not recommended for overhead lifting. Note: Ratings are governed by the National Association of Chain Manufacturers (NACM).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.