Shop MYTEE PRODUCTS
Create Account
Chain Binder Kit - 3/8in-1/2inOrange Folding Binder & 2Pc 3/8inx8ft Axle Chain
- Mfr # CBFHSO38-CH388x2-KIT
- Zoro # G325022821
product price:Â
$
161.99
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
- CBFHSO38-CH388x2-KIT
- Zoro #
- G325022821
- UPC #
- 199145085840
- Country of Origin
- China
Description
Kit Includes: (1 Pc) 3/8in - 1/2in Hi-Viz Orange Quick Ratchet Chain Binder with Folding Handle - 12,000 lbs Compatible w/ Chain Size: 3/8in - 1/2in Compatible Chain Grade: G70, G80 Take-Up: 6in Barrel Length: 10in Length Adjustments: 24in to 30in Foldable Handle Length: 9 1/2in Overall Handle Length: 14 3/8in Screw Diameter: TR22-4 Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism, Padlock-Compatible Slot Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Compliant CAUTION: No extensions. For safer use, do not use any pipe, bar, or tube to extend the handle length of the ratchet binder. (2 Pcs) 3/8in x 8ft G80 Front Axle Tow Chain with Omega Link - 7,100 Lbs WLL Chain Size: Grade 80 Assembly w/ 3/8in Chain and 1/2in Omega Link Chain Length: 8 Feet Work Load Limit: 7100 lbs.