Chain Binder Kit - 4Pc 3/8in-1/2in Folding Binder & 4Pc 3/8inx36ft Safety Chain, 4PK
- Mfr # CBFHSO38x4-SC3836x4-KIT
- Zoro # G825022734
product price:Â
$
353.99
/pk of 4, $88.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBFHSO38x4-SC3836x4-KIT
- Zoro #
- G825022734
- UPC #
- 199145085888
- Country of Origin
- China
Description
Kit Includes:- (4 Pcs) 3/8in - 1/2in Hi-Viz Orange Quick Ratchet Chain Binder with Folding Handle - 12,000 lbs Compatible w/ Chain Size: 3/8in - 1/2in Compatible Chain Grade: G70, G80 Take-Up: 6in Barrel Length: 10in Length Adjustments: 24in to 30in Foldable Handle Length: 9 1/2in Overall Handle Length: 14 3/8in Screw Diameter: TR22-4 Special Feature: Tightening/Loosening Lever, Foldable Handle, Ratchet Mechanism, Padlock-Compatible Slot Includes: Vinyl Coated Grip, Zinc-Plated Grab Hooks Meets CVSA & DOT Compliant CAUTION: No extensions. For safer use, do not use any pipe, bar, or tube to extend the handle length of the ratchet binder. (4 Pcs) G70 3/8in x 36in Trailer Hitch Safety Chain with Slip Hook for Fifth Wheel, Car & Utility Trailer Size: 3/8in x 36in Color: Gold Chromate Chain Material: Galvanized Steel Chain Grade: G70 End Fitting: 3/8in forged slip hook with safety clip Working Load Limit: 6,600 Lbs Breaking strength: 26,400 Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.