
Chrome Bumper Cover Grille w/Bug Screen for Freightliner Replaces A17-15107-000
Mfr # GRILLE-FCOL-0008-KIT
Zoro # G922786515
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
ABS Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GRILLE-FCOL-0008-KIT
Zoro #
G922786515
UPC #
840223691575
Country of Origin
China
Details
Color
Black
Material
ABS Plastic
Description
Get the replacement of A17-15107-000, A1715251003 OEM Chrome Grille Kit w/ Bug Screen for Freightliner Columbia (2000-2008) from Mytee Products. This grille is designed with exact OEM specifications, ensuring similar efficiency. Our chrome grille will protect the semi-truck air filter hose and radiator from bugs, debris, garbage, and other environmental elements. It’s curated from ABS plastic with a black surface finish, providing a sleek, modern, and aesthetic look during hauling. It’s a direct aftermarket replacement product, learn more about its specifications below:- Size Details: Our black grille is available in the following dimensions: length is 48 inches and width is 24-3/8 inches. Compatibility: Our chrome grille is compatible with specified make and model semi-trucks. A direct aftermarket replacement part, providing seamless functionality. Check the compatibility list below:- Fits Freightliner Columbia (2000-2008) semi-trucks. Replaces OEM part numbers A17-15107-000 and A1715251003. Resilient Build: We have constructed a Freightliner Columbia grille from ABS (Acrylonitrile Butadiene Styrene) plastic. It ensures great durability and impact resistance. It has a black chrome finish for aesthetic appeal and presentation. Its great insulation quality will secure the grille from thunder and lightning. Usability: It protects the radiator and engine air filter hose from garbage, debris, bugs, and other components entering. It includes a bug screen (mesh) that keeps all these unwanted things from entering and ensuring seamless airflow and cooling efficiency. Simple-to-Install: The installation process is simple. You can do it yourself or connect to a professional. If you’re planning DIY then follow the below process. Firstly, gather essential tools, including a socket wrench set, screwdrivers, and possibly a drill (if the pre-drilled holes are unavailable). You need mounting hardware, like bolts, screws, or clips (not included). Don’t forget to wear safety gloves and protective eyewear. Now follow these steps-park your semi-truck on a flat surface and ensure a parking brake. Remove the existing grille if there are any. Clean it to remove dirt, grease, or debris for proper adhesion and fitting. Position the grille on the truck’s front panel. If holes are needed, kindly drill them as per your requirements. Use mounting tools to attach and tighten the grille for even alignment. Test the grille and ensure it’s firmly secure and positioned correctly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.