Poly Fender Kit 4 Poly Fender Mounting Kit 4 Ribbed Poly Fender - fits 24.5 in Wheels, 4PK
- Mfr # PF-Rx4PFMK-Bx4
- Zoro # G222786062
product price:Â
$
1,099.99
/pk of 4, $275.00/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF-Rx4PFMK-Bx4
- Zoro #
- G222786062
- UPC #
- 840223642041
- Country of Origin
- India
Details
- Color
- Black
Description
4 Pcs - Poly Fender Mounting Kit - Black Powder Coated Poly Fender Mounting Kit includes all hardware to mount polyethylene fenders to your vehicle. The heavy-wall, structural steel tubing is available with either a black powder-coated or stainless steel finish and is sized to mount all dual rear wheel applications. It has a 5 in offset that clears spring shackles and adjusts mounting height. The kit includes brackets, frame bolts, and hangar brackets with fastners. 4 Pcs - Ribbed Poly Fender for Trucks with 24.5 in Ribbed Poly Fender is a durable and lightwight fender for trucks with wheels up to 24.5 in. Construction from molded polyethylene, it won ftt rust or dent and can handle wear and tear from daily use. It fts molded ribs add strength and reduce spray from the road. At 14lb, the fender protects your tires without adding a lot of additional weight. Item can only be shipped via freight carrier and we need a valid phone number to set delivery appointment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.