Chrome Bumper Cover Grille w/o Bug Screen for Mack CH Truck Replaces 6MH576M

  • Mfr # GRILLE-M-CH

  • Zoro # G322785583


product price:  $313.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRILLE-M-CH
Zoro #
G322785583
UPC #
840223693234
Country of Origin
China

Details

Color
Silver
Material
ABS Plastic

Description

Get direct replacement of Front Grille with chrome finish that fits Mack CH Semi Truck 1993-2003 Models and replaces 6MF576M OEM. Mytee Products has introduced this lightweight and robust ABS plastic grille for efficient transportation. It acts as a safety guard that ensures the proper functioning of air insulation in the engine and protects against debris (smaller particles and insects). Learn more about its specifications below:- Size Parameter: The overall length and width of our Mack CH Semi Truck are 40-1/2 inches and 30-1/4 inches, respectively. It’s designed to provide a sleek and modern look. Sturdy Build: We have engineered this grille from ABS (Acrylonitrile Butadiene Styrene) plastic to ensure impact resistance and impact during hauling. The guard is without a bug screen. It’s lightweight compared to metal and other materials, making it ideal for automotive parts. It’s a great electrical insulator, making it a perfect choice during thunder and lightning storms. Compatibility: Our chrome grille is compatible with specified make and model semi-trucks. A direct aftermarket replacement part, providing seamless functionality. Check the compatibility list below:- Fits Mack CH Semi Truck models from 1993 to 2003. Replaces OEM part number 6MF576M. Functionality: Our Mach semi-truck grille protects the radiator and engine air filter hose from garbage, debris, and other components entering. Thus, ensuring seamless airflow and cooling efficiency. Simple-to-Install: The installation process is simple. You can do it yourself or connect to a professional. If you’re planning DIY then follow the below process. Firstly, gather essential tools, including a socket wrench set, screwdrivers, and possibly a drill (if the pre-drilled holes are unavailable). You need mounting hardware, like bolts, screws, or clips (not included). Don’t forget to wear safety gloves and protective eyewear. Now follow these steps-park your semi-truck on a flat surface and ensure a parking brake. Remove the existing grille if there are any. Clean it to remove dirt, grease, or debris for proper adhesion and fitting. Position the grille on the truck’s front panel. If holes are needed, kindly drill them as per your requirements. Use mounting tools to attach and tighten the grille for even alignment. Test the grille and ensure it’s firmly secure and positioned correctly. Take the truck for a short drive to verify firm fitment.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.