Chrome Metal Lug Nut Covers, 2inH, fits 33mm, Push on 120 Pcs, 12PK

  • Mfr # LNC-CHROME-51x33x12

  • Zoro # G116493557


product price:  $91.39
/pk 12, $7.62/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LNC-CHROME-51x33x12
Zoro #
G116493557
UPC #
840223613768
Country of Origin
India

Details

Material
Nylon
Color
Chrome

Description

Pack Size: 12 Pack 120 Pcs Quick and Easy Installation: With a push-on design, these are simple to install and ensure a solid and snug fit without the use of additional equipment. Flanged Design: The included flange not only adds a more appealing visual touch but also guarantees a firm grip and extra security. Perfect Compatibility: These covers are a perfect match for your Kenworth, Freightliner, and Peterbilt trucks because they are tailored to accommodate 33mm standard nuts. Keep in mind that the recommended lug nut size for these models is 33mm. Replaces Part Number TNUT-F1 Stunning Height: These nut covers stand tall at 2 inches in height, adding a touch of beauty to your wheels while ensuring that they are always accessible. Built to Last: The steel chrome, which was meticulously crafted, guarantees resistance to corrosion, tarnish, and wear. Note: Before placing an order, kindly ensure you check your lug nut size for compatibility.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.