Collins Short Standing 6in Dolly Mount for 5.70 SLZ Tow Dolly - 1 Pair
- Mfr # MP-DMP-S5Z
- Zoro # G325021749
product price:Â
$
305.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-DMP-S5Z
- Zoro #
- G325021749
- UPC #
- 199145081163
- Country of Origin
- United States
Description
Get this Short Standing 6in Dolly Mount for 5.70 SLZ Dolly, Auto Load Wreckers - Black, Pair for safe and organized storage of your SLZ dollies. These deck-mounted brackets keep dollies upright, protect them from falling, and save valuable deck space when dollies are not in use. The other essential details of these dolly mounts are as follows: Size and Compatibility: These dolly mounts are designed universally for SLZ. This dolly mount version fits dollies with 5.70-sized tires. They are sold as pairs and ensure a proper fit depending on your dolly tire size. Durable Construction: It is manufactured from heavy-duty steel and is built to withstand daily usage. The black powder-coated finish protects against corrosion, weather, and surface damage, ensuring long service life and a professional appearance on your truck deck. Application: Collins dolly mounts are perfect for the serious light-duty towing operators, as they provide a secure resting point for the tow dollies when not in use. They protect dollies from falling, rolling, or causing deck clutter, while also keeping the dollies upright and ready for quick access during towing operations. How to Use these Dolly Mounts Install the mounts securely onto the tow truck deck in your preferred location. When dollies are not in use, place the dollies into the mounts. The mounts hold the dollies upright and stable, minimizing accidental falls or movement. To use the dollies, simply lift them out of the brackets and attach them to the vehicle being towed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.