Zoro Homepage

Combination 18oz/14oz Lumber Tarp 24x27 8ft Drop - Black

  • Mfr # CLT

  • Zoro # G616250551


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Tarp Finished Length
24 ft
Tarp Material
18/14 Oz Combo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLT
Zoro #
G616250551
UPC #
-
Country of Origin
China

Dimensions

Tarp Finished Length
24 ft

Details

Color
Black
Tarp Material
18/14 Oz Combo

Description

Dimensions: 24ft x 27ft with 8 Ft Drops, 8ft x 8ft Tail and 8in Rain FlapsWeight: 108 lbsFabric: Top 10ft and flap made with 18 Oz vinyl, sides in lighter weight 14 Oz vinylinDin Rings: Three rows of inDin Rings box stitched with protection flapsAll D-Rings are galvanized with zinc plating.Hems: All hems re-enforced with 2in webbing and double stitched for extra strengthGrommets: Tough solid toothed brass grommets clinched every 2 FtCold Crack: -40 Degrees CColor: BlackThickness: 21-mil/ 14 milAll tarps are marked with manufacturer information for traceability and identification.


  • 24' x 27' with 8 Ft Drops, 8' x 8' Flap/Tail
  • 18 Oz on top and 14 Oz Vinyl on Sides
  • 3 Rows of "D" Rings
  • Weighs 108-lbs
  • Thickness: 21-mil/ 14-mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.