
Complete Electric Aluminum 4-Spring Dump Truck Tarp System with 8ft x 16ft Mesh Tarp
Mfr # T4SM-PVCM8-16-KIT
Zoro # G516492778
product price:Â $1,217.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Aluminum
Color
Silver / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4SM-PVCM8-16-KIT
Zoro #
G516492778
UPC #
840223682535
Country of Origin
China
Details
Tarp Material
Aluminum
Color
Silver / Black
Description
Kit Includes:- 1 Pcs Electric 4-Spring 24ft Dump Truck Tarp System - Complete Kit with Hardware Aluminum Parts Rust-Proof Tarp Switch Kit Pivot Pins 4-Spring 5 in x 3/4 in Stud Shaft Spiral torsion springs Axle Mounting Brackets Stainless Steel Bushings Fits 24ft Long Dump Truck 3/4 in Axle Bearing with Flange Loose Spare Parts Included in the Kit Telescopic 103 in Tarp Axle and 103 in Cross Tube 12 V 50 600W Electric Motor for Automated System Telescopic 98 in Upper Arm with 90 degree Corners and 78 in Lower Arm 1 Pcs 8ft x 16ft PVC Mesh Tarp for Dump Trucks - Double Pocket Size: 8 Feet x 16 Feet Shade rate is 50% Material: Heavy Duty 10 oz PVC Coated 11 x 11 Mesh All hems are re-enforced with 2 in thick polyester webbing Top 5 in Pockets Made with 18 Oz Vinyl Bottom Pocket 2-1/2 in 10 Oz PVC Mesh This may vary due to hemming Vinyl Tough solid #4 brass grommets clinched every two feet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.