Coolant Reservoir Tank w/Cap Sensor for Kenworth Replace DR104002/603-5245, 2PK

  • Mfr # TANK-KP-1321x2

  • Zoro # G322786122


product price:  $221.99
/pk 2, $111.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TANK-KP-1321x2
Zoro #
G322786122
UPC #
840223681743
Country of Origin
China

Description

We introduces replacement coolant reservoir tanks, overflow tanks, coolant recovery tanks, or coolant expansion tanks. This tank is designed to fit Peterbilt truck models. It will maintain an appropriate coolant fluid level and pressure while preventing the engine from overheating and holding excess fluid. It’s designed with DR104002/603-5245 OEM specifications, ensuring seamless compatibility and efficiency. It features a coolant-level monitor and cap for better operation. To check out the detailed specifications, scroll below. Dimension & Structure: As highlighted, we have manufactured this overflow tank replacement with the exact OEM specifications. It has a length of 23-1/4 in and a width of 19 in. Premium Quality Construction: This reservoir tank is constructed from premium plastic material. It will withstand extreme temperatures and pressure fluctuations during operation. Moreover, it will keep its efficiency in outdoor settings/surroundings. The durable coolant reservoir tank is translucent, allowing you to check fluid levels with the naked eye. Coolant Sensor: Keep track of the coolant fluid level with the integrated sensor we have provided. It will enable you to regularly monitor the levels and conveniently take necessary actions if the levels are low. Reservoir Cap: This overflow tank includes a cap to keep the coolant at an optimal level. It will prevent contaminants from entering the system and leakage. Hassle-Free Installation: Our coolant will fit perfectly into the engine slots, effortlessly replacing existing/original factory parts. It’s suggested that you seek professional help for installation, but if you’re doing it yourself (DIY), then switch off the engine and leave it to cool down. Don’t work when coolant and parts are hot as it may lead to injuries. Compatibility: Find out the complete list below:- Replacement OEM Part No.: DR104002/603-5245 Compatible with T680 & T880 Models from 2013 to 2018 Compatible with Peterbilt 579 Model from 2013 to 2018 Note: Check the OEM part number and compatible truck models before purchasing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.