Shop MYTEE PRODUCTS
See all product information
Create Account
5/8in OD x 100ft Blue SAE J844 Nylon Air Brake Tubing DOT Approved, Pneumatic Nylon Air Line Hose
- Mfr # MP-ABT-1930-02-T100
- Zoro # G025022572
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MP-ABT-1930-02-T100
- Zoro #
- G025022572
- UPC #
- 840223622777
- Country of Origin
- China
- Color
- Blue
Description
SIZE: SAE J844 Air Brake Tubing 5/8in x 100ft Blue Trailer Nylon Line Hose DOT Approved. (Nominal O.D.: 5/8in, Nominal Wall:0.092in) DURABLE: Our DOT Air Brake Tubing can be used safely in temperatures as low as -40 Degrees F up to 200 Degrees F (that's -40 Degrees C to over 93 Degrees C). RESISTANT: Resistant to exposure to UV rays, gasoline, cleaning chemicals, diesel fuel, and road debris. NOT MADE FOR FUEL. SAFETY: For use with compression fittings, designed to operate at up to 150 PSI in airbrake systems. Mytee Air Brake Tubing is cold weather flexibility and resistant to most abrasion. VARIETY: This Air Brake Tubing is 100-feet long. It comes in a variety of colors as well. DOT COMPLIANT: Meets or exceeds SAEJ844 (Type A- non-reinforced & Type B - reinforced). Air Brake Tubing indentified per SAE J844 & FMVSS No. 106 Brake Hoses, 49 CFR 571.106. (NOTE: SAE does not recognize 1/8in, 5/32in or 3/16in O.D. tubing for use with air brake systems)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.