
DTR DUMP Trailer PVC Mesh Tarp Kit w/ 6ft-6in x 18ft PVC Mesh Tarp
Mfr # DTR-RollKit-PVCM66-18
Zoro # G216492726
product price:Â $210.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Heavy Duty PVC Coated Vinyl
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DTR-RollKit-PVCM66-18
Zoro #
G216492726
UPC #
840223621596
Country of Origin
China
Details
Tarp Material
Heavy Duty PVC Coated Vinyl
Color
Black
Description
- MYTEE PRODUCTS DTR SERIES DUMP TARP KIT Built for simple dump body and dump trailer tarp applications Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes. Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems. Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow sold separately. All mounting hardware included. Mytee Products DTR Series Dump Tarp Kits are built for simple dump body and dump trailer tarp applications. The durable extruded aluminum tarp roller telescopes to the exact width of your truck. All kits include: 7 in. folding crank with detent, tarp roller, a 20 ft pull-rope, rope tie down hooks, and two rubber tarp straps with S-hooks. The heavy duty tarps feature brass grommets with reinforced, double-stitched hems. Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow sold separately. The bar extends up to 8ft Max Width: 8 ft. 6 in. Min Width: 5 ft. 9 in. - 6ft-6 in x 18ft Dump Truck Vinyl Coated Mesh Tarps Cover with 5 Inch 18oz Double Pocket Size: 6 ft. 6 inch x 18 ft. PVC Dump Truck Mesh tarps are made with heavy duty 11x 11 PVC Coated Vinyl. These tarps are designed for most electrical and manual tarp systems and are ideal for use with Dump Trucks. Heavy Duty 10 oz PVC Coated 11 x 11 Mesh Top 5 in Pockets Made with 18 Oz Vinyl Bottom Pocket 2-1/2 in 10 oz PVC Mesh This may vary due to hemming Tough solid #4 brass grommets clinched every two feet All hems are re-enforced with 2 in thick polyester webbing PVC MESH Pockets w/ Grommets on the Rear End allow use of Anti-Sail Bar or bungee to keep back secure. Mesh Tarp Shade rate is 50% Cut Size vs Actual Size for MESH Tarps: All our MESH tarps are hand made and cut-size is going to differ from the listed size by upto 2% or 6 in. We strive to get as close as possible to the actual size but this is often impossible due to different fabric stretching and machines involved in the manufacturing process.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.