Zoro Homepage

DTR SERIES DUMP TARP KIT

  • Mfr # DTR-RollKit

  • Zoro # G116285060


product price: $135.23
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTR-RollKit
Zoro #
G116285060
UPC #
-
Country of Origin
China

Details

Material
Aluminum

Description

Built for simple dump body and dump trailer tarp applicationsTarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes.Extra durable tarps feature brass grommets and heavy-duty double-stitched and reinforced hems.Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow sold separately.All mounting hardware is included.NO REAR ANTI-SAIL RETENTION BOWThe bar extends up to 8ftMax Width: 8 ft. 6 in.Min Width: 5 ft. 9 in.Mesh Tarp Shade rate is 50%Mytee Products DTR Series Dump Tarp Kits are built for simple dump body and dump trailer tarp applications. The durable extruded aluminum tarp roller telescopes to the exact width of your truck. All kits include 7 in. folding crank with detent, a tarp roller, a 20 ft pull-rope, rope tie-down hooks, and two rubber tarp straps with S-hooks.The heavy-duty tarps feature brass grommets with reinforced, double-stitched hems. Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow sold separately.Tarp Installation Instructions Manual:-Tarp Installation Instructions


  • Built for simple dump body and dump trailer tarp applications
  • All mounting hardware included.
  • NO REAR ANTI SAIL RETENTION BOW
  • The bar extends up to 8'
  • Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow (sold separately).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.