
Dump Truck Tarp Motor with 5-Hole Mounting Pattern 90:1, 600W
Mfr # TM-600W-901
Zoro # G616285034
product price:Â $222.59
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM-600W-901
Zoro #
G616285034
UPC #
840223624504
Country of Origin
China
Description
600W 90:1 Tarp Motor 12VDC / 38 AMPSSuitable for Vehicles upto 28ft5-Hole Mounting Pattern Compatible with 3-Hole / 4-hole Power: 600 Watts / 0.8 HPDrive: Forged 90 ToothRPM: 45-+-/ 5Torque Rating: 50 NmVolts: 12VMotor is ReversibleComes with a Chrome Cover1 Year WarrantyAll Motor Gears are lubricated with oil.Replaces the following OEM Models:Aero PowerPlus & RS/RADonovan 61G/61L/4422Pulltarps 517-0906/517-0909Roll-Rite 1030/1031SHURCO 1703823Superwinch 90-33319/90-33295TARPS AND BEYOND 1000XT/2000XTBuyers Products 5541095/5543095
- 600W 90:1 Tarp Motor 12VDC / 38 AMPS / 45-RPM
- Suitable for Vehicles upto 28'
- 5-Hole Mounting Pattern (Compatible with 3-Hole / 4-hole )
- Drive: Forged 90 Tooth, 50 N. M. Torque
- Power: 600 Watts / 0.8 HP (1 Year Warranty)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.