Dump Truck Tarp Motor with 5-hole Mounting Pattern 90:1, 900W

  • Mfr # TM-900W-901

  • Zoro # G216285182


product price:  $222.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-900W-901
Zoro #
G216285182
UPC #
-
Country of Origin
China

Description

900W 90:1 Tarp Motor 12VDC / 43 AMPSSuitable for Vehicles upto 28ftThe motor is used Intermittently not for continuous duty5-Hole Mounting Pattern Compatible with 3-Hole / 4-hole Power: 900 Watts / 1.2 HPDrive: Forged 90 ToothRPM: 50-+-/ 5Torque Rating: 57 NmVolts: 12VMotor is ReversibleComes with a Chrome Cover1 Year WarrantyAll Motor Gears are lubricated with oil.Replaces the following OEM Models:Aero PowerPlus & RS/RADonovan 61G/61L/4422Pulltarps 517-0906/517-0909Roll-Rite 1030/1031SHURCO 1703823Superwinch 90-33319/90-33295TARPS AND BEYOND 1000XT/2000XTBuyers Products 5543895


  • 900W 90:1 Tarp Motor 12VDC / 43 AMPS / 50-RPM
  • Suitable for Vehicles upto 28'
  • 5-Hole Mounting Pattern (Compatible with 3-Hole / 4-hole )
  • Drive: Forged 90 Tooth, 57 N. M. Torque
  • Power: 900 Watts / 1.2 HP (1 Year Warranty)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.