Zoro Homepage

E Track Ratchet Straps 2in x 20ft - Blue, 100PK

  • Mfr # ETKRS220x100

  • Zoro # G916250558


product price: $703.99
/pk 100, $7.04/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Polyester
Length
2 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETKRS220x100
Zoro #
G916250558
UPC #
840223633124
Country of Origin
Cambodia

Dimensions

Length
2 in

Details

Material
Polyester
Color
Blue

Description

Pack Size: 100 Packs E-Track Ratchet Strap Size: 2in x 20ft. Working Load Limit: 1,333 lbs.Breaking Strength: 4,000 lbs.The fixed end is 51 in from the fixed end to the ratchet. Fixed End Length: 4 Ft Approx
  • Pack Size: 100-Pack
  • E-Track Ratchet Strap Size: 2" x 20
  • Working Load Limit: 1,333-lbs.
  • Breaking Strength: 4,000-lbs.
  • The fixed end is 51" from fixed end to ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.