Endless Round Lifting Sling 4ft 6ft 8ft Crane Rigging Hoist Wrecker Recovery Strap
- Mfr # RSL-12-40000
- Zoro # G425022165
product price:Â
$
108.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSL-12-40000
- Zoro #
- G425022165
- UPC #
- 840223623750
- Country of Origin
- Cambodia
Description
Color: Orange Length: 12ft Vertical Style Rated Capacity: 40,000 lbs Choker Style Rated Capacity: 32,000 lbs Basket 90 degree Rated Capacity: 80,000 lbs lbs All Roundslings are manufactured to WSTDA specs Color coded for positive sling rated capacity identification. Double-Wall, woven seamless polyester cover for longer sling life. Design Factor (DF) is 5 to 1. Low elongation (approx. 3% at rated capacity). Resistant to U.V. Soft and light weight for easy rigging, handling and storage. No loss of strength if abrasion occurs. Easily conforms to the shape of the load. LENGTH IS MEASURED FROM BEARING TO BEARING IN FEET DO NOT EXCEED RATED CAPACITY RoundSlings should not be twisted, shortened, lengthened, tied into knots or joined by knotting. When roundSlings are not in use, they should be stored in a cool, dry and dark location. Slings should also be stored in an area free from environmental or mechanical sources of damage, such as: weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc. Slings should be kept clean and free of dirt, grime and foreign materials. Mild soap and water can be used to clean slings, but be sure to let the sling dry completely before placing back in service. Do not machine wash as this results in significant loss of sling strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.