Endless Round Sling 6ft Green w/ Hook Combo Crane Wrecker Towing
- Mfr # RSLH-6-5300-G
- Zoro # G225021931
product price:Â
$
88.99
/ea
Key Features
Sling Length
6 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSLH-6-5300-G
- Zoro #
- G225021931
- UPC #
- 840223602748
- Country of Origin
- China
Dimensions
- Sling Length
- 6 ft
Description
Round Sling Hook, Green, 5300 lbs WLL Round Sling Hooks Color: Green Working Load Limits: 5,300 lbs Easily Attach to a Round or Nylon Sling Hooks Are Color Coded For Easy Identification Hook Colors Match Round Slings Working Load Limits The Latched Sides Are Made For Instant Attachment Flat End For Smooth Sling Connection - Round Sling 6ft Green 5300# Vertical 4200 # Choker 10600 # Basket Color: Green Length: 6ft Width: 2in Vertical Style Rated Capacity: 5,300 lbs Choker Style Rated Capacity: 4,200 lbs Basket 90-degree Rated Capacity: 10,600 lbs All Round slings are manufactured to WSTDA specs Color-coded for positive sling-rated capacity identification. Double-Wall, woven seamless polyester cover for longer sling life. The design Factor (DF) is 5 to 1. Low elongation (approx. 3% at rated capacity). Resistant to U.V. Soft and lightweight for easy rigging, handling, and storage. No loss of strength if abrasion occurs. It easily conforms to the shape of the load. Length Is Measured From Bearing To Bearing In Feet DO NOT EXCEED THE RATED CAPACITY Round Slings should not be twisted, shortened, lengthened, tied into knots, or joined by knotting. When round Slings are not in use, they should be stored in a cool, dry, and dark location. Slings should also be stored in an area free from environmental or mechanical sources of damage, such as weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc. Slings should be kept clean and free of dirt, grime, and foreign materials. Mild soap and water can be used to clean slings, but let the sling dry completely before placing back in service. Do not machine wash as this results in a significant loss of sling strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.