Endless Round Sling 6ft Purple w/ Hook Combo Crane Wrecker Towing
- Mfr # RSLH-6-2600-P
- Zoro # G925022696
product price:Â
$
76.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSLH-6-2600-P
- Zoro #
- G925022696
- UPC #
- 840223602717
- Country of Origin
- China
Description
Round Sling Hook, Purple, 2600 lbs WLL Round Sling Hooks Color: Purple Working Load Limits: 2600 lbs Easily Attach to a Round or Nylon Sling Hooks Are Color Coded For Easy Identification Hook Colors Match Round Slings Working Load Limits The Latched Sides Are Made For Instant Attachment Flat End For Smooth Sling Connection - Round Sling 6ft Purple 2600# Vertical 2100 # Choker 5200 # Basket Color: Purple Length: 6ft Vertical Style Rated Capacity: 2,600 lbs Choker Style Rated Capacity: 2,100 lbs Basket 90 degree Rated Capacity: 5,200 lbs All Roundslings are manufactured to WSTDA specs Color coded for positive sling rated capacity identification. Double-Wall, woven seamless polyester cover for longer sling life. Design Factor (DF) is 5 to 1. Low elongation (approx. 3% at rated capacity). Resistant to U.V. DO NOT EXCEED RATED CAPACITY Round Slings should not be twisted, shortened, lengthened, tied into knots or joined by knotting. When round slings are not in use, they should be stored in a cool, dry and dark location. Slings should also be stored in an area free from environmental or mechanical sources of damage, such as: weld spatter, splinters from grinding/machining, heat sources, UV or chemical exposure, etc. Slings should be kept clean and free of dirt, grime and foreign materials. Mild soap and water can be used to clean slings, but be sure to let the sling dry completely before placing back in service. Do not machine wash as this results in significant loss of sling strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.