Engine Air Filter for Semi-Truck for Kenworth T800W, W900 Replaces P534925, 2PK

  • Mfr # EAF-P534925x2

  • Zoro # G122785578


product price:  $153.97
/pk 2, $76.99/ea
Free Shipping & Returns

Key Features

Color
Black-Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EAF-P534925x2
Zoro #
G122785578
UPC #
840223645929
Country of Origin
United States

Details

Color
Black-Silver

Description

Optimize your vehicle performance with Engine Air Filter for Trucks Replaces P534925 OEM Semi Trucks to protect it from dirt, dust, and other contaminants. This remarkable engine protection will ensure engine efficiency and fuel economy while preventing damage to engine components. It’s constructed from robust material to ensure the effective trapping of large particles. We have designed this product with the exact part to ensure seamless compatibility and functionality. There are more specifications that you can explore below:- Measurements: The filter has an outer diameter of 13 in, inner diameter of 7-1/2 in, and length of 25-1/2 in. It will seamlessly fit into semi-truck models and trailers; you have to install these on the front side of the engine fts air intake. Durable & Reliable: We have constructed a semi-truck air filter from a robust material. It’s excellent at trapping larger particles and contaminants from entering the engine. Moreover, it can withstand the rigors of road and heavy vibration. Clean Air Flow: Our engine air filters will ensure a clear airflow for better performance. Additionally, it enhances the horsepower and fuel mileage, reducing strain and improving fuel economy. Compatibility: We have constructed this air filter with an exact part number P534925. Maintenance Tips: Follow for long-lasting performance:- Clean the air filter at least every 20,000 to 50,000 miles for normal highway usage. Clean it frequently in dirty, snowy, salty, or dusty conditions. Utilize mild soap or detergent for cleaning. Re-oil with specified oil after cleaning

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.