
Fitted Coil Tarps BLUE for Steel Coils 7x 7x 7
Mfr # CT7-7-BLUE
Zoro # G816494205
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Forged Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT7-7-BLUE
Zoro #
G816494205
UPC #
840223617537
Country of Origin
China
Details
Tarp Material
Forged Steel
Color
Blue
Description
Dimensions: 7 Ft x 7 Ft x 7 Ft Hems:All hems re-enforced with 2 in webbing and double stitched for extra strength. The 4 Corners of the coil bags are hemmed and have slits so that the binder chains and go through. Grommets: Tough solid toothed brass grommets clinched every 2 FT D Rings: Two rows of D Rings box stitched with protection flaps 2ft and 4ft from hem All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Application: Used for hauling single steel coils on flatbed trailers Base Cloth: 1000 x 1000 Denier / 18ft x 18ft Cold Crack: -40 Degrees C Weight: 36 lbs Color: Blue All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.