Flatbed Strap Handling Kit-Strap Winder for 2in, 3inWinch Strap & 8'Extension Pole
- Mfr # WinchSW2-VB-KIT
- Zoro # G725021080
product price:Â
$
43.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WinchSW2-VB-KIT
- Zoro #
- G725021080
- UPC #
- 199145085215
- Country of Origin
- Cambodia
Description
Kits Includes:- (1 Pc) Winch Strap Winder Allows drivers to wind straps in a fraction of the time. Saves time and gets you back on the road quicker. (1 Pc) 8ft Corner Protector Placement Tool w/ Telescopic Handle & Aluminum VB Handle Adjustable Pole Length: 4ft to 8ft Adjustable Head Width: 9in Handle Material: Aluminum Handle Color: Black Handle Finish: Oxidation Padding Color: Safety Yellow Attachment Head Color: Black Collapsed Length w/ Head: 4 1/4ft Extended Length w/ Head: 8 7/8ft Special Features: Telescopic Handle, Sponge Hand-held Handle, Adjustable Locking Clamps, U-Shaped Attachment Head Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.