Zoro Homepage

Flatbed Tarps Superlight 14oz 3 Pc Lumber Tarp 8ft Drop - Blue

  • Mfr # SLLT3PC-BLUE

  • Zoro # G116492697


product price: $838.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue
Tarp Material
Heavy-Duty 18 Oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLLT3PC-BLUE
Zoro #
G116492697
UPC #
-
Country of Origin
China

Details

Color
Blue
Tarp Material
Heavy-Duty 18 Oz

Description

Description: Made with Super Strong, Yet Lightweight PVC Vinyl. This vinyl has a heavy duty base fabric and a high performance light PVC coating formula. This allows it to deliver the performance of 18Oz Vinyl at 25% lesser weight. This tarp is much stronger than the other light weight tarps made out of parachute material. End Pieces: 24ft x 18ft with 8 Ft Drop, 8ft x 8ft Tail and 8 in Rain Flaps Mid Pieces: 24ft x 18ft Seams: Heat-sealed seams make the tarps 100% waterproof Hems: All hems re-enforced with 2 in fluorescent webbing and double stitched for extra strength. Grommets: Tough solid toothed brass grommets clinched every 2 Feet D Rings: Three rows of D Rings box stitched with protection flaps so the hooks from bungee straps don't damage the tarp All D-Rings are galvanized with zinc plating. Cold Crack: -40 Degrees C Color: Blue Thickness: 17 mil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.