
Flatbed Trailer Underbody Tool Box w/ Barndoor Style Double Door & Paddle Lock
Mfr # TBAL182460-PLAL
Zoro # G122786261
product price: $1,149.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBAL182460-PLAL
Zoro #
G122786261
UPC #
840223689459
Country of Origin
China
Description
Are you looking for a spacious storage unit to mount in your truck or trailer? Then you are in the right place, Mytee Products adds an Aluminum Underbody Trailer Tool Box w/ Paddle Lock & Double Door Barn Door Style of 60 in x 18 in x 24 in size. Our aluminum trailer tool box will provide you with a secure place to store all your tools and equipment in one place. You don’t have to worry about theft and damage as this is the perfect solution for outdoor (on-the-road applications). Learn more about its specifications below:- Size Details: Our trailer tool box has a width of 60 inches, height of 18 inches, and depth of 24 inches. The thickness of the aluminum plate is 3mm (11 gauge), which ensures a robust structure-ready to withstand on-road rigors. Add this perfect addition to your truck or trailer, protecting tools and other personal belongings during transportation. Durability with Aesthetic Appeal: We have engineered these tool boxes from aluminum material for better efficiency and aesthetics during transit. The material is great at resisting corrosion and rust when exposed to changing and harsh weather conditions. The 3mm thickness will further ensure durability, giving long life to your tools. Easy-to-Use Door: We have included a barn door style double door in the tool box to provide a wider opening. It will ensure seamless loading and unloading of the tools and equipment. You can either open both doors or just one, enabling you to take out necessary items. The door is further equipped with a T-handle with a paddle lock that provides a high level of security. The T-handle is part of the paddle locking system, made from stainless steel to withstand harsh weather conditions. On-Road Companion: All the components in this tool box are designed to withstand the rigors of road and harsh weather conditions. For example, the doors have a T-handle lock, which will not move, lose, or unlock during transportation, safeguarding the product inside and ensuring peace of mind. The lock mechanism is simple and unique-slide the handle out to unlock and slide in to lock (when the doors are closed the handle rests on the padlock). Weather Proof Box: To ensure the strength of our trailer tool box, we’ve beveled the edges and added a door rubber gasket for a waterproof design. The gasket will restrict water or liquids from entering, keeping the tools safe and secure. Additionally, the changing temperature will not affect the tools inside.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.