
Flatbed Truck Tarps 18oz Steel Tarp 16ft x 24ft - Red
Mfr # ST16-24-RED
Zoro # G916493719
product price:Â $284.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST16-24-RED
Zoro #
G916493719
UPC #
-
Country of Origin
China
Details
Tarp Material
Stainless Steel
Color
Red
Description
Dimensions: 16ft x 24ft Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT D Rings: Two rows of D Rings box stitched with protection flaps All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Base Cloth: 1000 x 1000 Denier / 18ft x 18ft Cold Crack: -40 Degrees C Weight: 60 lbs Color: red is our stock color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.