
Flatbed Truck Tarps Steel Machinery Tarp 30ft x 30ft - Black
Mfr # ST30-30
Zoro # G916493610
product price:Â $779.99
/eaKey Features
Tarp Material
High Quality Casting Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ST30-30
Zoro #
G916493610
UPC #
840223624344
Country of Origin
China
Details
Tarp Material
High Quality Casting Steel
Color
Black
Description
Dimensions: 30ft x 30ft Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT D Rings: Four rows of D Rings box stitched with protection flaps All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Base Cloth: 1000 x 1000 Denier / 18ft x 18ft Cold Crack: -40 Degrees C Weight: 137 lbs Color: Black is our stock color. Thickness: 21 mil All tarps are marked with manufacturer information for traceability and identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.