Folding Adjustable Tire Step Fits 8-13in Tires Steel Anti-Slip Platform
- Mfr # TRSTP
- Zoro # G625022088
product price:Â
$
95.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRSTP
- Zoro #
- G625022088
- UPC #
- 199145081903
- Country of Origin
- China
Description
The folding truck tire step is compatible with trucks, SUVs, or passenger cars with 8in to 13in wide tires. The other essential details of this tire step are as provided below: Size & Capacity: The tire step's platform is available in size 21 3/4in (L) x 9in (W), which is sufficient for stable footing. This tire step supports up to 300 lbs of load capacity. Compatibility: The tire step fits tires 8in - 13in wide and can be used with trucks, SUVs, passenger cars, and other similar vehicles with compatible tire width. It can be used to reach roof racks, cargo boxes at height, lift heavy luggage onto the vehicle roof, engine bay for maintenance purposes, or to close or open roof boxes. Durable Construction: This foldable tire step is made using durable and strong steel. The frame is rectangular in shape, which allows it to rest securely on the top of the tire. It is yellow powder-coated for better durability. Whereas the step plate is black powder-coated. Adjustable Height: The truck tire step can be adjusted by changing the locking position using holes and pins. It provides 4 holes (each) to change the height and depth of the product. The adjustable height customize the height from 2 1/2in to 10in as per your needs and vehicle type. Adjustable Depth: You can also adjust the depth of the tire step from 10 1/8in to 16in to fit it to compatible tire widths. The comfortable, adjustable design of the tire step also minimizes the strains on knees and ankles, reducing the chances of missteps. Anti-Slip Design: The step of this product has a stamped saw tooth texture design on its surface to provide an anti-slip platform for the user. This reduces the risks of slips, falls, or loss of balance. This anti-slip surface is especially useful while loading heavy items, where losing footing can cause injury and damage to the vehicle. Portable and Compact: The folding tire step is portable and compact. It takes up minimal space, unlike bulky ladders. The user can easily carry this with one hand and set it up quickly by placing it over a tire. The locking brackets of this product allow the user to fold and close it when not in use. Caution Grip Tape: It ensures high visibility of the edges even in low light and helps to minimize slipping or injuries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.