Shop MYTEE PRODUCTS
See all product information
Create Account
39-3/8 inx5-1/2 inx1-3/4 in Fuel Tank Step Fits Freightliner, Replaces A22-57757-100
- Mfr # FTRS-553937175
- Zoro # G922786164
product price:Â
$
69.99
/ea
Key Features
Color
Metallic
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTRS-553937175
- Zoro #
- G922786164
- UPC #
- 840223698055
- Country of Origin
- India
- Color
- Metallic
- Material
- Aluminum
Description
Need a safe stepping platform for the fuel tanks of your vehicles? Get this fuel tank step from Our Products. Our 39-3/8 in x 5-1/2 in x 1-3/4 in step can be used with fuel tanks of Freightliner models and replaces part number A22-57757-100. It helps to prevent chances of slippage and provides a secure and stable platform for the operator. Find the other necessary details of our fuel tank step below: Size: This fuel tank step comes in 39-3/8 in x 5-1/2 in x 1-3/4 in size. The extended length of the product helps to provide a more stable stepping platform and the width helps to provide enough surface area for secure footing. Compatibility: Our fuel tank step is compatible with Freightliner truck models and it can replace part number A22-57757-100. This is designed for heavy-duty vehicles. Material: This fuel tank step is made using strong and lightweight aluminum material which enables it to handle the load of an average human being. Surface Finish: The step has an anodic oxidation aluminum surface which prevents corrosion and damage from harsh weather conditions. Its textured surface helps to prevent slipping. It also provides additional safety during wet or muddy conditions. Raised Edges: The raised edges of this step allow it to prevent the operator’s foot from sliding off. It also provides an additional safety layer for the operator. Improved Safety: The anti-slip surface of the steps ensures stability and safety for the operator and reduces the chances of accidental slips or falls. Easy to Maintain: This product is easy to maintain as its construction material, aluminum requires minimal cleaning, repainting, or rust-proofing. Installation: This fuel step can be easily installed using the bolt-on method. It requires minimum tools for the installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.