G100 3/8 in Forged Alloy Steel Hammerlock Coupling Link - BLUE, 8800 lbs WLL, 2PK

  • Mfr # G100-CL-38x2

  • Zoro # G022785722


product price:  $40.99
/pk 2, $20.50/ea

Key Features

Material
Forged Alloy Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G100-CL-38x2
Zoro #
G022785722
UPC #
840223621886
Country of Origin
China

Details

Material
Forged Alloy Steel
Color
Blue

Description

Size: 3/8 in Grade: G100 Working Load Limit: 8800 lbs Color: Blue Weight: 0.7 lbs Forged Alloy Steel G100 Powder coated finish to assist against potential corrosion WARNING: DO NOT EXCEED RATED CAPACITY

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.