Shop MYTEE PRODUCTS
See all product information
Create Account
G70 1/2 in Weld On Chain Grab Hooks 11300 lbs WLL Truck Weldable Grab Hooks, 10PK
- Mfr # GH-F-12G70x10
- Zoro # G222786178
product price:Â
$
80.69
/pk of 10, $8.07/ea
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-F-12G70x10
- Zoro #
- G222786178
- UPC #
- 840223610972
- Country of Origin
- India
Details
- Color
- Gray
Description
Weld-On Grab Hooks are Forged Steel, Grade 70 Grade: 70 Size: 1/2 in Working Load Limit: 11,300 lbs Material: Forged Steel Heavy-Duty Attachment: With a working load limit of 11,300 lbs, these weld on chain hooks are designed to securely handle heavy loads, making them ideal for industrial or commercial applications. Versatile Rigging Solution: Thanks to the Grade 70 strength, these weld on hooks can be used in various rigging scenarios, ensuring reliability & durability under pressure. Weldable Grab Hooks: These Grab hooks can be seamlessly welded onto truck beds, trailers, or other machinery, providing a permanent & robust attachment point. Durable Material Construction: Made from forged steel, these heavy duty hooks are resistant to wear, tear, & corrosion, ensuring a long service life even under challenging conditions. Optimized for Transport: Whether it fts for rigging on a forklift, securing cargo on a flatbed truck, or any transport scenario involving heavy loads, these hooks provide the necessary grip & strength to keep items in place safely.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.