G70 1/2in Weld On Chain Grab Hooks Bucket Flatbed Trailer Wrecker Tow Tie Down, 4PK

  • Mfr # GH-F-12G70x4

  • Zoro # G016285092


product price:  $35.99
/pk 4, $9.00/ea

Key Features

Width
1/2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GH-F-12G70x4
Zoro #
G016285092
UPC #
-
Country of Origin
China

Dimensions

Width
1/2 in

Details

Color
Gray

Description

Pack Size: 4 PackWeld-On Grab Hooks are Forged Steel, Grade 70Grade: 70Size: 1/2inWorking Load Limit: 11,300 lbsMaterial: Forged SteelHeavy-Duty Attachment: With a working load limit of 11,300 lbs, these weld on chain hooks are designed to securely handle heavy loads, making them ideal for industrial or commercial applications.Versatile Rigging Solution: Thanks to the Grade 70 strength, these weld on hooks can be used in various rigging scenarios, ensuring reliability & durability under pressure.Weldable Grab Hooks: These Grab hooks can be seamlessly welded onto truck beds, trailers, or other machinery, providing a permanent & robust attachment point.Durable Material Construction: Made from forged steel, these heavy duty hooks are resistant to wear, tear, & corrosion, ensuring a long service life even under challenging conditions.Optimized for Transport: Whether it's for rigging on a forklift, securing cargo on a flatbed truck, or any transport scenario involving heavy loads, these hooks provide the necessary grip & strength to keep items in place safely.


  • Heavy-Duty Attachment - With a working load limit of 6,600 lbs, these weld on chain hooks are designed to securely handle heavy loads, making them ideal for industrial or commercial applications.
  • Versatile Rigging Solution - Thanks to the Grade 70 strength, these weld on hooks can be used in various rigging scenarios, ensuring reliability & durability under pressure.
  • Weldable Grab Hooks - These Grab hooks can be seamlessly welded onto truck beds, trailers, or other machinery, providing a permanent & robust attachment point.
  • Durable Material Construction - Made from forged steel, these heavy duty hooks are resistant to wear, tear, & corrosion, ensuring a long service life even under challenging conditions.
  • Optimized for Transport - Whether it's for rigging on a forklift, securing cargo on a flatbed truck, or any transport scenario involving heavy loads, these hooks provide the necessary grip & strength to keep items in place safely.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.