
G70 Binder Chain Grade 70 Truck 3/8inX16ft w/grab hooks, 2PK
Mfr # CH3816x2
Zoro # G116250334
product price:Â $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
Key Features
Length
3/8 in
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH3816x2
Zoro #
G116250334
UPC #
840223622302
Country of Origin
China
Dimensions
Length
3/8 in
Details
Color
Gold Chromate
Description
Pack Size: 2 Pack Grade 70 transportation chain with grab hooks on each end.Working Load Limit: 6,600 lbs.Capacity: 26,400 lbsNote: Ratings governed by the National Association of Chain ManufacturersNACM.Also called tow and binder chain, binding chain, boomer chain, load chain, and coil chain.
- Pack Size: 2-Pack
- Grade 70 transport chain with grab hooks on each end.
- Working Load Limit: 6,600-lbs.
- Capacity: 26,400-lbs
- Note: Ratings governed by the National Association of Chain Manufacturers (NACM).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.