G70 Binder Chain Grade 70 Truck 5/16in x 20ft w/grab hooks, 2PK

  • Mfr # CH51620x2

  • Zoro # G916494013


product price:  $102.99
/pk 2, $51.50/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Width
5/16 in
Color
Gold Chromate
Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH51620x2
Zoro #
G916494013
UPC #
840223618916
Country of Origin
China

Dimensions

Width
5/16 in
Length
20 ft

Details

Material
Neoprene
Color
Gold Chromate

Description

Grade 70 transportation chain with grab hooks on each end. Working Load Limit: 4,700 lbs. Capacity: 18,800 lbs. Note:Ratings governed by the National Association of Chain ManufacturersNACM. Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.