5/16in G70 V-Chain Bridle w/ 15in Large J Hooks, T- Hook & J-Hook w/ Grab Hooks 3ft Legs
- Mfr # CH5163V-J-TJ-GH
- Zoro # G016285047
product price:Â
$
105.29
/ea
Free Shipping & Returns
Key Features
Length
3 ft
Color
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH5163V-J-TJ-GH
- Zoro #
- G016285047
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 3 ft
Details
- Color
- Gold Chromate
Description
Working Load Limit:4,700 LbsCapacity: 18,800 LbsEnd Fitting: 15in J Hook & T- Hooks & J-Hookson the EndsTop Fitting: OLink with 2 Grab Hooksfor easy leg adjustment.Legs: 3Feet5/16in G70 Chain Assembly with T-J Hooks and 15in J Hooks. Each leg containers 36in of 5/16in G70 Chain.
- Versatile Towing Capability - The Grade 70 V-Chain Bridle tow offers exceptional versatility for towing tasks. Equipped with a range of hooks, it ensures secure attachment during towing operations.
- Strength & Reliability - This tow accessory boasts a Working Load Limit (WLL) of 4,700 lbs & a remarkable capacity of 18,800 lbs. Its robust construction ensures reliable performance even under heavy loads.
- Easy Leg Adjustment - The inclusion of a Pear Link accompanied by 2 Grab Hooks enhances flexibility in adjusting leg lengths. This feature simplifies the process of adapting the chain to different towing scenarios.
- Diverse Hook Choices - With a trio of hook options, including a 15" Large Shank J Hook, T-Hooks, & J-Hooks on the ends, this bridle ensures compatibility with various attachment points, catering to diverse car, vehicles & frames.
- Compact Convenience - The 3 ft legs of this short tow Chain Bridle contribute to its compactness, making it easy to store & manage. Whether it's for flatbed trailers or wrecker recovery, its design emphasizes both functionality & convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.