
G70 Chain & Binder Kit - (4) 1/2 in - 5/8 in Ratchet Load Binder, (4) 1/2 in x 12 ft Chain, 4PK
Mfr # 1212CHRBx4
Zoro # G122786483
product price:Â $570.99
/pk 4, $142.75/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Hook Material
Forged Steel
Color
Gold Chromate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1212CHRBx4
Zoro #
G122786483
UPC #
840223634749
Country of Origin
India
Details
Hook Material
Forged Steel
Color
Gold Chromate
Description
Kit Includes: (4 Pcs) 1/2 in x 12 ft Grade 70 Binder Chain Grade 70 transport chain with grab hooks on each end. Size: 1/2 in x 12 ft Working Load Limit: 11,300 lbs. Breaking Strength: 45,200 lbs These chains are not recommended for overhead lifting. (4 Pcs) 1/2 in - 5/8 in Ratchet Chain Binder Working Load Limit: 13,000 lbs. Capacity: 46,000 lbs. Fits: 1/2 in - 5/8 in chain Handle Length: 13.92 inches Barrel Length: 9.92 inches Take Up: 8.0 inches Note: Ratings are governed by the National Association of Chain Manufacturers (NACM).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.