Shop MYTEE PRODUCTS
See all product information
Create Account
PRO Heavy Duty Chain Binder Ratchet Style 3/8 in - 1/2 in w/ Grab Hooks, 15,000 lbs WLL
- Mfr # CBRS12-PRO
- Zoro # G622785955
product price:Â
$
75.99
/ea
Key Features
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CBRS12-PRO
- Zoro #
- G622785955
- UPC #
- 840223625372
- Country of Origin
- China
Details
- Color
- Red
Description
Pro Chain Binder Ratchet Style w/ Grab Hooks on Both Ends Heavy Swaged Barrel is Cold-Drawn Tubing Instead of Welded Pipe For Increased Strength Size: 3/8 in- 1/2 in Working Load Limit: 15,000 lbs Breaking Strength: 45,000 lbs M24 Screw Diameter: 1 in inch Take Up - 7.48 in Barrel Length - 10.04 in Handle Length - 15.75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.