G70 Chain & Binder Kit - (8) 1/2 in - 5/8 in Ratchet Load Binder, (8)1/2 in x 20 ft Chain, 8PK

  • Mfr # 1220CHRBx8

  • Zoro # G822785601


product price:  $1,269.99
/pk 8, $158.75/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1220CHRBx8
Zoro #
G822785601
UPC #
840223608849
Country of Origin
China

Description

(8) 1/2 in - 5/8 in Ratchet Chain Binder Working Load Limit: 13,000 Capacity: 46,000 Lbs Fits: 1/2 in - 5/8 in chain Handle Length: 13.92 inches Barrel Length: 9.92 inches Take Up: 8.0 inches Easy to use and adjust, no snap effect, no recoil Heavy Duty Transport Securement Manufactured with heavy duty forged steel Clearly stamped with Working Load Limit and Capacity Meets FMCSA and DOT Specifications (8) 1/2 in x 20 ft Grade 70 Binder Chain Grade 70 transportation chain with grab hooks on each end. Size: 1/2 in x 20 ft Working Load Limit: 11,300 lbs. Also called tow and binder chain, binding chain, boomer chain, load chain and coil chain. Note: Ratings governed by the National Association of Chain Manufacturers(NACM).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.