G70 Forged Datsun Mini J Hook with Link for Car Hauling 3666 lbs WLL, 4PK

  • Mfr # DatsunHookx4

  • Zoro # G116502358


product price:  $33.29
/pk 4, $8.32/ea

Key Features

Material
Forged Steel
Color
Gold Chromate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DatsunHookx4
Zoro #
G116502358
UPC #
840223637252
Country of Origin
China

Details

Material
Forged Steel
Color
Gold Chromate

Description

Pack Size: 4 Pack Facilitate secure attachment of straps and chains to the vehicle with our Datsun Mini J-Hook that comes with an extra link. Whether you want to secure lightweight items or tow a vehicle, its possible with our hook. Connect it to the anchor points and reduce the risk of detachment and loosening. Learn more about what were offering. Size & Strength: The size of the Datsun mini J-hook is 5/16 in with a Working Load Limit of 3,666 lbs and Breaking strength of 11,000 lbs. Its engineered from steel of G70 for its exceptional strength and high load-bearing capacity. Weve attached a link to the hook to provide versatility in various applications. Durable: The hook and the link are galvanized with zinc coating. It acts as a barrier and protects it from various environmental and corrosive elements. Its best suited for outdoor applications and extends the life of our product. Tough and Abrasion Resistance: You dont have to worry about wear and tear as the hook and rings are made of steel. The coating further ensures minimal maintenance over its lifetime and reduces frequent replacements. Versatile Application: The extra links are made of steel material, and galvanized for an added layer of protection. It is valuable in situations where access is limitedwhile enabling it to reach objects that are further away. Meanwhile, the J-hook provides reliable connections designed to withstand forces involved in towing. Secure Attachment: Our Datsun mini J-hook with link is perfect for the towing industry and helps in various towing and recovery equipment. It offers secure attachment to various vehicle parts, including frame, axle, and other sturdy anchor points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.