20 Pcs G70 3/8in Weld On Chain Grab Hook Bucket Flatbed Trailer Wrecker Tie Down, 20PK
- Mfr # GH-F-38G70x20
- Zoro # G616493699
product price:Â
$
78.59
/pk of 20, $3.93/ea
Key Features
Color
Gray
Material
Forged Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-F-38G70x20
- Zoro #
- G616493699
- UPC #
- 840223635616
- Country of Origin
- India
Details
- Color
- Gray
- Material
- Forged Steel
Description
Pack Size: 20 Pack Grade: 70 Size: 3/8 in Working Load Limit: 6600 lbs Material: Forged Steel Weld-On Grab Hooks Heavy-Duty Attachment With a working load limit of 6,600 lbs, these weld-on chain hooks are designed to securely handle heavy loads, making them ideal for industrial or commercial applications. Versatile Rigging Solution Thanks to the Grade 70 strength, these weld-on hooks can be used in various rigging scenarios, ensuring reliability and durability under pressure. Weldable Grab Hooks These Grab hooks can be seamlessly welded onto truck beds, trailers, or other machinery, providing a permanent and robust attachment point. Durable Material Construction Made from forged steel, these heavy-duty hooks are resistant to wear, tear andcorrosion, ensuring a long service life even under challenging conditions. Optimized for Transport Whether it's for rigging on a forklift, securing cargo on a flatbed truck, or any transport scenario involving heavy loads, these hooks provide the necessary grip and strength to keep items in place safely.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.