G80 Alloy Tow & Binder Lashing Chain 1/2in x 20ft, 12,000 lbs WLL

  • Mfr # CH1220-G80

  • Zoro # G416494032


product price:  $183.39
/ea
Free Shipping & Returns

Key Features

Color
Black-Red
Length
20 ft
Width
1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1220-G80
Zoro #
G416494032
UPC #
840223620773
Country of Origin
China

Dimensions

Length
20 ft
Width
1/2 in

Details

Color
Black-Red
Material
Steel

Description

G80 High Grade Transport Chain with Grab Hooks Size: 1/2 in x 20ft Working Load Limit: 12000 lbs Weight: 57 lbs G80, G100 & G120 Chains are high grade options for your transportation securement needs. For carrying around similar weight in chains and binders, drivers can have much greater working load limit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.