
G80 Grade Transportation Chain w/ Grab Hooks - 3/8in x 16ft, 7100 lbs WLL Recovery
Mfr # CH3816-G80
Zoro # G916494068
product price:Â $78.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
3/8 in
Length
16 ft
Color
Black-Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH3816-G80
Zoro #
G916494068
UPC #
840223600836
Country of Origin
China
Dimensions
Width
3/8 in
Length
16 ft
Details
Material
Steel
Color
Black-Red
Description
G80 High Grade Transport Chain with Grab Hooks Size: 3/8 in x 16ft Working Load Limit: 7100 lbs Weight: 27. 5 lbs G80, G100 and G120 Chains are high grade options for your transportation securement needs. For carrying around similar weight in chains and binders, drivers can have much greater working load limit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.