
G80 Towing Binder Chain w/ Grab Hooks 3/8in x 20ft, 7100 lbs WLL, 2PK
Mfr # CH3820-G80x2
Zoro # G516494024
product price:Â $159.99
/pk 2, $80.00/ea
Free Shipping & Returns
Key Features
Length
20 ft
Material
Steel
Width
3/8 in
Color
Black-Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH3820-G80x2
Zoro #
G516494024
UPC #
840223630772
Country of Origin
China
Dimensions
Length
20 ft
Width
3/8 in
Details
Material
Steel
Color
Black-Red
Description
Pack Size: 2 Pack G80 High-Grade Transport Chain with Grab Hooks Size: 3/8 in x 20ft Working Load Limit: 7100 lbs Weight: 31 lbs G80, G100 and G120 Chains are high-grade options for your transportation securement needs. For carrying around similar weight in chains and binders, drivers can have a much greater working load limit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.