
G80 Towing Binder Chain w/ Grab Hooks 3/8in x 20ft, 7100 lbs WLL, 4PK
Mfr # CH3820-G80x4
Zoro # G816262378
product price:Â $299.99
/pk 4, $75.00/ea
Free Shipping & Returns
Key Features
Width
3/8 in
Length
20 ft
Color
Black-Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH3820-G80x4
Zoro #
G816262378
UPC #
840223630789
Country of Origin
China
Dimensions
Width
3/8 in
Length
20 ft
Details
Color
Black-Red
Description
Pack Size: 4 PackG80 High-Grade Transport Chain with Grab HooksSize: 3/8in x 20ftWorking Load Limit: 7100 lbsWeight: 31 lbsG80, G100 & G120 Chains are high-grade options for your transportation securement needs.For carrying around similar weight in chains and binders, drivers can have a much greater working load limit.
- Pack Size: 4-Pack
- G80 High-Grade Transport Chain with Grab Hooks
- Size: 3/8" x 20' , Working Load Limit: 7100-lbs
- G80, G100 & G120 Chains are high-grade options for your transportation securement needs.
- For carrying around similar weight in chains and binders, drivers can have a much greater working load limit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.