Zoro Homepage

Galvanized Steel Trailer Folding Step Safety Fold Down Grab/Step Flip Up, 2PK

  • Mfr # FS-Steelx2

  • Zoro # G416522834


product price: $32.29
/pk 2, $16.15/ea

Key Features

Color
Zinc Coated
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-Steelx2
Zoro #
G416522834
UPC #
-
Country of Origin
India

Details

Color
Zinc Coated
Material
Galvanized Steel

Description

Pack Size: 2 Pack Galvanized Steel Trailer Folding Step Base Plate: 4. 75 in H x 1. 75 in W Step Dimensions: 4. 75 in w x 2. 1 in w Overall Stepping Depth: 3. 5 in Mounting Holes: 1/3 in From the top and bottom of the Plate Sold As A Single Step Working Load Limit: 450 lbs Breaking Strength: 1350 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.