
Galvanized Steel Trailer Folding Step Safety Fold Down Grab/Step Flip Up, 4PK
Mfr # FS-Steelx4
Zoro # G716522824
product price: $52.69
/pk 4, $13.17/eaKey Features
Color
Zinc Coated
Material
Galvanized Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-Steelx4
Zoro #
G716522824
UPC #
-
Country of Origin
India
Details
Color
Zinc Coated
Material
Galvanized Steel
Description
Pack Size: 4 Pack Galvanized Steel Trailer Folding Step Base Plate: 4. 75 in H x 1. 75 in W Step Dimensions: 4. 75 in w x 2. 1 in w Overall Stepping Depth: 3. 5 in Mounting Holes: 1/3 in From the top and bottom of the Plate Sold As A Single Step Working Load Limit: 450 lbs Breaking Strength: 1350 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.