Genie 105122 Scissor Lift Tires 12 x 4.5, 4PK
- Mfr # SL-GENIE-12-4.5x4
- Zoro # G516276774
product price:Â
$
686.99
/pk of 4, $171.75/ea
Free Shipping & Returns
Key Features
Wheel Rim Material
Steel Reinforced Rubberized Polymer
Wheel Color
Gray
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-GENIE-12-4.5x4
- Zoro #
- G516276774
- UPC #
- 840223602526
- Country of Origin
- Sri Lanka
Dimensions
- Length
- 12 in
Details
- Wheel Rim Material
- Steel Reinforced Rubberized Polymer
- Wheel Color
- Gray
Description
Pack Size: 4 Pack Genie Scissor Lift Tires. Genie Manufacturer Number: 105122. Tire Size: 12 x 4.5Rim Size: 4.5 x 10 Static Load Capacity: 2,680 lbsMoving Load Capacity: 2,390 lbs 6km/hMold OnNon-Marking. Color of the Rim/Center: Grey Color of the Non-Marking Rubber: Grey Wheel Assembly: DriveType of Hub: 02 Fits Model Numbers: GS-1530, GS-1532, GS-1930, GS-1932,Please verify that you are ordering the correct part number for your machine before ordering.Please make sure your model is the EXACT model number listed, as these will not fit other model numbersin
- Pack Size: 4-Pack
- Genie Scissor Lift Tires
- Genie Manufacturer Number: 105122
- Tire Size: 12 x 4.5
- Rim Size: 4.5 x 10; Static Load Capacity: 2,680 lbs; Moving Load Capacity: 2,390 lbs (6km/h)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.