SkyJack Scissor Lift Tires 161890 16 x 5 x 12 - Brake, 2PK
- Mfr # SL-SKY-16-5-12-BRAKEx2
- Zoro # G716276772
product price:Â
$
428.99
/pk of 2, $214.50/ea
Free Shipping & Returns
Key Features
Wheel Color
Gray
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL-SKY-16-5-12-BRAKEx2
- Zoro #
- G716276772
- UPC #
- 840223602663
- Country of Origin
- Sri Lanka
Dimensions
- Length
- 16 in
Details
- Wheel Color
- Gray
Description
Pack Size: 2 Pack Sky Jack Tires SkyJack Manufacturer Number: 161890 Tire Size: 16 x 5 x 12 Rim Size: 3.75 x 12 Mold On Braking System: BrakeWheel Assembly: 5 Bolt Non-MarkingColor of the Non-Marking Rubber: Grey Color of the Rim/Center: WhiteDurometer Hardness of the Rubber IRHD: 80+/-3Fits Model Numbers: SJIII3220, SJIII3226, SJIII4620, SJIII4626, SJIII4632. The brake wheel does not come with brakesPlease verify that you are ordering the correct part number for your machine before ordering.It can also replace Skyjack OEM 125786. The only difference is that the 125786 tire has an off-white color of non-marking rubber.
- Pack Size: 2-Pack
- SkyJack Tires
- SkyJack Manufacturer Number: 161890
- Tire Size: 16 x 5 x 12
- Rim Size: 3.75 x 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.