Shop MYTEE PRODUCTS
Genie 57998GT Non-Marking Scissor Lift Tire/Wheel Assembly - Fits GS-1330M, 4PK
Mfr # SL-GENIE-10-3x4
Zoro # G416521684
product price:Â $314.99
/pk 4, $78.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL-GENIE-10-3x4
Zoro #
G416521684
UPC #
840223636835
Country of Origin
India
Description
Pack Size: 4 Pack Our Genie 57998GT Scissor Lift Tire/Wheel Assembly that Fits GS-1330M is here for your needs. It offers seamless functionality in indoor and outdoor settings while ensuring stability and traction when driving. Learn more about this product below:- Tire Size: The tire's diameter is 10 inches and the width is 3 inches whereas the diameter of the rim is 8 inches with a width of 3 inches. These tires offer seamless compatibility with electric and non-electric Genie self-propelled scissor lifts. Durable Construction: We have engineered these tires from non-marking rubber that prevents surfaces in indoor settings, like tiles, finished concrete, or linoleum from marks and scratches. However, our tires offer functionality in indoor and outdoor settings both with the mentioned part number only following the lug tread pattern. Clear Visibility: We have designed these gray tires to differentiate them from standard tires whereas the rim color is white. Additionally, the parallel tread design will enable the scissor lifts to provide versatility across various surfaces. These treads will provide high stability, traction, and minimal impact on the surface. Versatile: As mentioned above, our tires offer seamless efficiency in indoor and outdoor environments, including varied surfaces. You can use scissor lifts tires in warehouses, factories, airports, construction sites, stadiums, event venues, etc. Compatibility List: Replaces JLG OEM Part No.: 57998GT Replaces JLG Scissor Lift Models: GS-1330M Note: Please confirm the part number for your machine before ordering.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.